Shop All Paper Shredders
Fellowes
12 oz. Shredder Oil, 25 ISO Viscosity
Mfr # FEL3505701
Zoro # G4613691
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timken OK Load Not Specified
- Application Paper Shredding Machines
- Viscosity Index 107
- ISO Viscosity Grade 25
- Flash Point 446 Degrees F
Product Information
- Brand Fellowes
- MFR # FEL3505701
- Zoro # G4613691
- UPC # 043859598830
- Country of Origin United States
- Category Paper Shredders
Dimensions
Container Size | 12 oz |
Details
Timken OK Load | Not Specified |
Application | Paper Shredding Machines |
Viscosity Index | 107 |
ISO Viscosity Grade | 25 |
Flash Point | 446 Degrees F |
Container Type | Drip Bottle |
Color | Amber |
Specific Gravity | 0.9168 |
Item | Shredder Oil |
SAE Grade | Not Specified |
Item - Machine Oils | Shredder Oil |
Lubricant NSF Rating | Not Rated |
Standards | MSDS |
Container Style | Drip Bottle |
Pour Point | -0.4 Degrees F |
Base Oil | Mineral |
NSF Rating | Not Rated |
Description
Shredder Oil, Size 12 oz., Viscosity Index 107, ISO Viscosity Grade 25, Flash Point (F) 446, Convenient Squeeze Bottle, Paper Shredding Machines, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Side Tab, 1-10, White, PK104 (31001)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/2", 1 lb. Bag (EP-4084)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 3/4" Strap Width, Silver, Pack of 100 (06-SS)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- FELLOWES Paper Shredder, Heavy-Duty Cross-Cut, Blk (FEL331501)
- FELLOWES Paper Shredder, Cross-Cut, 18 Sheets (FEL3312501)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- DAHLE Dahle CleanTEC Filter, for Shredders (20710)
- Fellowes Paper Shredders