Shop All Specialty Wipes
Fellowes
Screen Cleaning Wet Wipes, 5.12" x 5.90", 100/Tub
Mfr # 99703
Zoro # G6081684
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wipes per Container 100
- Suggested Cleaning Application Glass
- Width 5 3/25"
- Material Cloth
- Fragrance Unscented
Product Information
- Brand Fellowes
- MFR # 99703
- Zoro # G6081684
- UPC # 77511997037
- Country of Origin United Kingdom
- Category Specialty Wipes
Dimensions
Width | 5 3/25" |
Length | 5 9/10" |
Details
Item | Towels & Wipes |
Wipes per Container | 100 |
Suggested Cleaning Application | Glass |
Material | Cloth |
Fragrance | Unscented |
Application | Screens |
Packaging Type | Tub |
Primary Chemical | Alcohol-Free |
Paper Towel Type | Wet Wipes |
For Use On | Glass |
Net Weight | 0.61 lbs |
Description
Fellowes® Screen Cleaning Wet Wipes, 5.12" x 5.90", 100/Tub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Oil Dri Garage Guard Oil Absorbent Pads (L90693)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Landmark Base - (FG3975L2SBLE)
- P&G Mop Pad Refills, Wet, f/Swiffer Sweeper, White, PK 144 (PGC95531CT)
- PIG Absorbent Roll, 40 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (MAT425)
- LAGASSE Chix® Masslinn® Dust Cloths - 24"w x 24"d - (CHI0911)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- AMAZING GOOP 90ct Towel (930CI)
- ADVANTUS Read Right® One Step CRT Screen Cleaning Wipes, 75/Pack - REARR1409 (RR1409)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- WIPESPLUS Standard Multi-Task Wipes, 200 Wipe, PK6 (37730)
- Fellowes Specialty Wipes