Shop All Desk Accessories & Organizers
Fellowes
Privacy Filters, for 24" Lcd, 16:9
Mfr # 4811801
Zoro # G6180049
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 11.75"
- Width 20.31"
- Includes Double-Sided Tape; Adhesive-Backed Tabs
- Standards TAA Compliant
Product Information
- Brand Fellowes
- MFR # 4811801
- Zoro # G6180049
- UPC # 043859688272
- Country of Origin Korea, Republic of
- Category Desk Accessories & Organizers
Dimensions
Height | 11.75" |
Width | 20.31" |
Size | 24" |
Details
Item | Privacy Filters,for 24" Lcd,16:9 |
Material | Polyethylene |
Includes | Double-Sided Tape; Adhesive-Backed Tabs |
Standards | TAA Compliant |
Weight | 1.07 lbs |
Mounting | Mounting Tabs/Double-Sided Tape |
Description
Privacy Filters,for 24 In. Lcd,16:9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-706)
- TARIFOLD Magneto Magnetic Picture Frame, Black, PK2 (P18610)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- THE PACKAGING WHOLESALERS Global Industrial„¢ Heavy Duty Edge Protectors, 3"W x 3"D x 36"L, .225" Thick, White, 25/Pack (VBDEP3336225BX)
- FELLOWES Desk Tray Stacking Posts for 5" Capacity Trays, Wire, Black, PK4, 4PK (64112)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver (FEL60012)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- FELLOWES Wire Tray Supports, Legal, f/65112, 8", 4/ST, Black 4PK (FEL64112)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- BUSINESS SOURCE Plastic Storage Clipboard, Black (BSN37513CT)
- Fellowes Desk Accessories & Organizers