Shop All Monitor Privacy & Antiglare Filters
Fellowes
Privacy Filter, 14.1in. Laptop/LCD, Black
Mfr # 4800001
Zoro # G3107571
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 7/16 in
- Width 11 1/4 in
- Material Polycarbonate
- Depth 0.06"
- Monitor Type 14.1 in Laptop/LCD
Product Information
- Brand Fellowes
- MFR # 4800001
- Zoro # G3107571
- UPC # 043859541454
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Height | 8 7/16 in |
Width | 11 1/4 in |
Depth | 0.06" |
Overall Height | 8 1/2 in |
Overall Width | 11 1/4 in |
Monitor Width | 14 1/8 in |
Details
Material | Polycarbonate |
Monitor Type | 14.1 in Laptop/LCD |
Includes | Adhesive Tabs |
Color | Black |
Viewing Angle | 60 Degrees |
Features | Antiglare |
Type | Frameless |
Item | Privacy Filter |
Product Type | Privacy Filter |
Frame Style | Frameless |
Compatible Display Type | LCD |
Description
Privacy Filter, Frameless, Monitor Type 14.1 in Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 8 7/16 in, Width 11 1/4 in, Features Antiglare, Includes Adhesive Tabs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell K14139 Security 2.8ah Battery (K14139 SECURITY 2.8AH BATTERY HONEYWELL)
- ILC Replacement for Mettler 64085431 (64085431 METTLER)
- TOUGHTESTED 3XL Phone Case for Extra-Large Devices (TT-3XL-BK)
- K-TOOL INTERNATIONAL Dual Pad Wireless Inductive Charging Base (KTIXD5532)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio (IVRBLF24W9)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- Fellowes Monitor Privacy & Antiglare Filters