Shop All Paper Shredders
Fellowes
Powershred® LX85 Cross-Cut Shredder, 12 Manual Sheet Capacity
Mfr # 4400401
Zoro # G101839872
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shred Size 5/32" x 1 9/16"
- Color Black
- Cut Style Cross-Cut
- Standards cUL Listed; UL Listed
- Throat Width 9
Product Information
- Brand Fellowes
- MFR # 4400401
- Zoro # G101839872
- UPC # 43859764020
- Country of Origin Viet Nam
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 9/16" |
Throat Width | 9 |
Height | 19.5" |
Width | 9.5" |
Depth | 13.43" |
Details
Item | Shredders |
Color | Black |
Cut Style | Cross-Cut |
Standards | cUL Listed; UL Listed |
Weight | 18.61 lbs |
Capacity | 5 gal |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Run Time | 20 min On/30 min Off |
Throughput (Sheets X Speed) | 84 |
Daily Usage Level | Light |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Motor HP | 0.4 hp |
Shredder Type | 12 Manual Cross-Cut |
Recommended Shredder Users | 1 |
Sheet Capacity | 12 Manual |
Description
The Powershred® LX85 Cross-Cut Shredder is a reliable desk side shredder for personal use. It's elevated and sophisticated design brings distinction to any work or home office environment. The patented SafeSense Technology feature automatically stops the machine from shredding if hands or paws touch the paper entry, providing superior protection and peace of mind. The LX85 shreds 12 sheets per pass into 5 /32" x 1 9/16" cross-cut particles (Security Level P-4) and safely shreds staples, paper clips, plastic credit cards, and unopened junk mail. Its convenient, 5 gallon pull-out waste bin holds over 250 shredded sheets. Designed for individual use, the LX85 shreds for up to 20 minutes before a 30 minute cool down period is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- TILTWATCH Tilt Indicator Companion Label, PK200 (26102)
- KYOCERA High Yield Black Toner Cartridge 45K YLD 1T02LH0US2 (TK6307H)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- FELLOWES Powershred 79Ci Jam Proof Medium-Duty (3227901)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, White (5015101)
- FELLOWES Fortishred 2250C Cross-Cut Shredder, 14 Manual Sheet Capacity, TAA Compliant (4616001)
- FELLOWES AutoMax 200M Auto Feed Micro-Cut Shredder, 200 Auto/10 Manual Sht Cap. (4656201)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- DAHLE High Security Optical Media Shredder, NS (717 OS)
- Fellowes Paper Shredders