Shop All Paper Shredders
Fellowes
Powershred® LX45 Cross-Cut Shredder, 8 Manual Sheet Capacity
Mfr # 4400201
Zoro # G001839866
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cUL Listed; UL Listed
- Shred Size 5/32" x 1 15/32"
- Color Black
- Throat Width 9"
- Cut Style Cross-Cut
Product Information
- Brand Fellowes
- MFR # 4400201
- Zoro # G001839866
- UPC # 43859764006
- Country of Origin Malaysia
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 15/32" |
Throat Width | 9" |
Height | 12.19" |
Depth | 8.69" |
Width | 12.19" |
Details
Standards | cUL Listed; UL Listed |
Color | Black |
Cut Style | Cross-Cut |
Item | Shredders |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Capacity | 4.4 gal |
Weight | 10.43 lbs |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Shredder Type | 8 Manual Cross-Cut |
Throughput (Sheets X Speed) | 96 |
Run Time | 6 min On/20 min Off |
Recommended Shredder Users | 1 |
Motor HP | 0.4 hp |
Single Sheet Speed (Ft/Min) | 12 ft/min |
Sheet Capacity | 8 Manual |
Daily Usage Level | Light |
Description
The Powershred® LX45 Cross-Cut Shredder is a reliable desk side shredder for personal use. It's elevated and sophisticated design brings distinction to any work or home office environment. The patented Safety Lock feature disables the shredder for added safety protection and peace of mind. The LX45 shreds 8 sheets per pass into 5 /32" x 1 15/32" cross-cut particles (Security Level P-4) and safely shreds staples, paper clips, and plastic credit cards. Its 4.4 gallon waste bin with easy lift-off head holds over 250 shredded sheets. Designed for individual use, the LX45 shreds for up to 6 minutes before a 20 minute cool down period is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- MARTIN YALE AutoFolder, Tabletop, 5 Folds (1611)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96817)
- PARTNERS BRAND Plastic Strap Guards, 1 7/8" x 1", White, 1000/Case (SPP34)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- FELLOWES Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity (4300501)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (shredstar S25)
- Fellowes Paper Shredders