Shop All Paper Shredders
Fellowes
Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, Black
Mfr # 5015401
Zoro # G901839898
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shred Size 5/32" x 1/2"
- Color Black
- Cut Style Micro-Cut
- Width 11.75"
- Height 23.25"
Product Information
- Brand Fellowes
- MFR # 5015401
- Zoro # G901839898
- UPC # 43859748600
- Country of Origin Viet Nam
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1/2" |
Width | 11.75" |
Height | 23.25" |
Depth | 16.5" |
Details
Item | Shredders |
Color | Black |
Cut Style | Micro-Cut |
Capacity | 8 gal |
Weight | 44 lbs |
Features | 100% Jam Proof™ System |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Recommended Shredder Users | 1 |
Motor HP | 0.89 hp |
Run Time | 30 min On/15 min Off |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Daily Usage Level | Light |
Shredder Type | 20 Manual Micro-Cut |
Throughput (Sheets X Speed) | 140 |
Sheet Capacity | 20 Manual |
Description
The LX220 features a patented 100% Jam Proof System that automatically detects and powers through jams so you don't have to. Shred up to 20 sheets per pass into small micro-cut particles (5/32" x 1/2"; Security Level P-4) for enhanced protection. Includes SafeSense® Technology, which automatically monitors and immediately stops shredding when hands or pets are too close.The LX220 shreds continuous for up to 30 minutes so medium-sized shred jobs can be completed in one sitting. SilentShred offers ultra-quiet performance for shared workspaces. The 8-gallon pull-out waste bin keeps shredded particles contained so workspaces remain clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Pencil, No.2 Yellow, PK144 (13247C144A6)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- TOSHIBA Rechargeable High Rated Lithium Ion Battery Pack for B-FP Series Printers (B-FP803-BTH-QM-R)
- LEXMARK Lexmark 40X7811-OEM Output Bin Tray (40X7811-OEM)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Paper Shredder, 200 Sheet Capacity, Black (4653501)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- FELLOWES Paper Shredder, Heavy-Duty Cross-Cut, Blk (FEL331501)
- FELLOWES Powershred® LX85 Cross-Cut Shredder, 12 Manual Sheet Capacity (4400401)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- Fellowes Paper Shredders