Shop All Paper Shredders
Fellowes
Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, White
Mfr # 5015101
Zoro # G001839804
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cut Style Micro-Cut
- Color White
- Shred Size 5/32" x 1/2"
- Depth 14"
- Features 100% Jam Proof™ System
Product Information
- Brand Fellowes
- MFR # 5015101
- Zoro # G001839804
- UPC # 43859748570
- Country of Origin Viet Nam
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1/2" |
Depth | 14" |
Height | 20.75" |
Width | 10" |
Details
Cut Style | Micro-Cut |
Color | White |
Item | Shredders |
Features | 100% Jam Proof™ System |
Capacity | 6 gal |
Weight | 25.8 lbs |
Throughput (Sheets X Speed) | 84 |
Run Time | 10 min On/15 min Off |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Daily Usage Level | Light |
Recommended Shredder Users | 1 |
Motor HP | 0.63 hp |
Shredder Type | 12 Manual Micro-Cut |
Specialty Shredding | Credit Cards; Paper Clips; Staples |
Sheet Capacity | 12 Manual |
Description
The LX200 features a patented 100% Jam Proof System that automatically detects and powers through jams so you don't have to. Shred up to 12 sheets per pass into small micro-cut particles (5/32" x 1/2"; Security Level P-4) for enhanced protection. Includes SafeSense® Technology, which automatically monitors and immediately stops shredding when hands or pets are too close. The LX200 shreds continuous for up to 10 minutes so personal shred jobs can be completed in one sitting. SilentShred offers ultra-quiet performance for shared workspaces. The six-gallon pull-out waste bin keeps shredded particles contained so workspaces remain clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- TARGUS Drifter II 17" Laptop Backpack, TSB239US (TSB239US)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- FELLOWES Powershred 79Ci Jam Proof Medium-Duty (3227901)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White, 6.6 gal. (Pure 320)
- Fellowes Paper Shredders