Shop All Paper Shredders
Fellowes
Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, Black
Mfr # 5015001
Zoro # G201848422
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cut Style Micro-Cut
- Color Black
- Shred Size 5/32" x 1/2"
- Weight 25.8 lbs
- Features 100% Jam Proof™ System
Product Information
- Brand Fellowes
- MFR # 5015001
- Zoro # G201848422
- UPC # 43859748563
- Country of Origin Viet Nam
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1/2" |
Height | 20.75" |
Width | 10" |
Depth | 14" |
Details
Cut Style | Micro-Cut |
Color | Black |
Item | Shredders |
Weight | 25.8 lbs |
Features | 100% Jam Proof™ System |
Capacity | 6 gal |
Throughput (Sheets X Speed) | 84 |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Recommended Shredder Users | 1 |
Motor HP | 0.63 hp |
Run Time | 10 min On/15 min Off |
Specialty Shredding | Credit Cards; Paper Clips; Staples |
Shredder Type | 12 Manual Micro-Cut |
Sheet Capacity | 12 Manual |
Daily Usage Level | Light |
Description
The LX200 features a patented 100% Jam Proof System that automatically detects and powers through jams so you don't have to. Shred up to 12 sheets per pass into small micro-cut particles (5/32" x 1/2"; Security Level P-4) for enhanced protection. Includes SafeSense® Technology, which automatically monitors and immediately stops shredding when hands or pets are too close. The LX200 shreds continuous for up to 10 minutes so personal shred jobs can be completed in one sitting. SilentShred offers ultra-quiet performance for shared workspaces. The six-gallon pull-out waste bin keeps shredded particles contained so workspaces remain clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- CHESTERFIELD LEATHER Single Self Stacking Legal Tray (CH874520)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Celst Be Pk (WAU22661)
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- FELLOWES Paper Shredder, 425i, Cross-Cut, Office (38425)
- FELLOWES Powershred® LX85 Cross-Cut Shredder, 12 Manual Sheet Capacity (4400401)
- FELLOWES Powershred® LX45 Cross-Cut Shredder, 8 Manual Sheet Capacity (4400201)
- FELLOWES Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity (5501701)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- DAHLE Shredder Oil, PK6 (20721)
- Fellowes Paper Shredders