Shop All Paper Shredders
Fellowes
Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity
Mfr # 5501701
Zoro # G601848428
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shred Size 5/32" x 1 3/8"
- Cut Style Cross-Cut
- Color Black
- Standards cUL Listed; UL Listed
- Width 23.25"
Product Information
- Brand Fellowes
- MFR # 5501701
- Zoro # G601848428
- UPC # 43859763764
- Country of Origin Viet Nam
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 3/8" |
Width | 23.25" |
Height | 16.5" |
Depth | 11.75" |
Details
Cut Style | Cross-Cut |
Color | Black |
Standards | cUL Listed; UL Listed |
Item | Shredders |
Weight | 39.9 lbs |
Capacity | 8 gal |
Features | 100% Jam Proof™ System |
Sheet Capacity | 20 Manual |
Recommended Shredder Users | 1 |
Shredder Type | 20 Manual Cross-Cut |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Single Sheet Speed (Ft/Min) | 10 ft/min |
Motor HP | 1.01 hp |
Throughput (Sheets X Speed) | 200 |
Daily Usage Level | Heavy |
Run Time | 30 min |
Description
The Fellowes LX190 cross-cut shredder is thoughtfully designed and includes the groundbreaking new IntelliBar feature with patented responsive technology that is 100% Jam Proof, allowing you to shred safely and quietly with maximum protection, productivity and convenience. Effortlessly power through paper jams with 100% Jam Proof technology. Monitor real time performance with bin full and runtime indicators. Optimize how many sheets to feed at one time with the efficiency meter. The integrated patented SafeSense technology keeps shredding safe and accident free, especially around children and pets and leverages an elevated design that brings distinction to any work environment. The LX190 shreds 20 sheets of paper per pass into small cross-cut particles for enhanced security (Security Level P-4). In addition to paper, it also destroys staples, paper clips and plastic credit cards. The LX190 shreds continuously for up to 30 minutes allowing you to complete your shredding job in one sitting. Includes spacious 8 gallon pull-out bin that holds over 450 shredded sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- KNIPEX Cable Shears, 6-1/2 In L, 1/0 AWG, Red (95 11 165)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- FELLOWES Powershred Performance Oil, 12oz. Bottle (35250)
- FELLOWES Paper Shredder, Medium Office, 20 Sheets (225CI)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- FELLOWES Powershred® LX45 Cross-Cut Shredder, 8 Manual Sheet Capacity (4400201)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- DAHLE High Security Paper Shredder NSA/CSS 02- (707 PS)
- Fellowes Paper Shredders