Shop All Paper Shredders
Fellowes
Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA
Mfr # 38480
Zoro # G901860397
product price: $3,775.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,775.99
Free 30-Day Returns
Key Features
- Cut Style Strip-Cut
- Shred Size 7/32"
- Standards NRTL Certified; TAA Compliant; UL Approved; UL Listed
- Color Black/Dark Silver
- Weight 198 lbs
Product Information
- Brand Fellowes
- MFR # 38480
- Zoro # G901860397
- UPC # 77511384806
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 7/32" |
Depth | 20" |
Width | 25" |
Height | 37.5" |
Details
Cut Style | Strip-Cut |
Standards | NRTL Certified; TAA Compliant; UL Approved; UL Listed |
Item | Shredders |
Color | Black/Dark Silver |
Weight | 198 lbs |
Includes | Manual; (5) Bags; Casters |
Capacity | 35 gal |
Features | 100% Jam Proof |
Run Time | Continuous |
Shredder Type | 38 Manual Strip-Cut |
Specialty Shredding | CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples |
Throughput (Sheets X Speed) | 760 |
Recommended Shredder Users | 10 or More |
Sheet Capacity | 38 Manual |
Single Sheet Speed (Ft/Min) | 20 ft/min |
Daily Usage Level | Continuous |
Motor HP | 1.9 hp |
Description
Provides high performance commercial shredding. The 100% Jam Proof System eliminates paper jams and powers through tough jobs. SafeSense® Technology stops shredding when hands touch the paper opening. Energy Savings System provides optimal energy efficiency 100% of the time—in use and out of use. The continuous duty motor offers non-stop shredding for 10+ users. Shreds 38 sheets per pass into 7/32" strip-cut particles (Security Level P-2), has a 35-gallon bin and features an extra wide 16" paper entry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- PARTNERS BRAND VCI Reclosable 4 Mil Poly Bags, 6" x 8", Blue, 1000/Case (VCIPB68R)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- FELLOWES Fortishred 2250C Cross-Cut Shredder, 14 Manual Sheet Capacity, TAA Compliant (4616001)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES AutoMax 600M Auto Feed Micro-Cut Shredder, 600 Auto/14 Manual Sht Cap (4657301)
- FELLOWES Paper Shredder, 200 Sheet Capacity, Black (4653501)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- Fellowes Paper Shredders