Shop All Binding Covers
Fellowes
Plastic Binding, 0.5", 90 Sh, White, PK100
Mfr # 52372
Zoro # G6179811
product price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Sheet Capacity 90
- For Use With Standard 19-ring comb-binding system
- Outside Diameter 1/2"
Product Information
- Brand Fellowes
- MFR # 52372
- Zoro # G6179811
- UPC # 077511523724
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1/2" |
Details
Item | Plastic Binding,0.5",90 Sh,White,PK100 |
Color | White |
Material | Plastic |
Sheet Capacity | 90 |
For Use With | Standard 19-ring comb-binding system |
Weight | 1.34 lbs |
Capacity | 90 |
Number of Rings | 19 |
Description
Plastic Binding,0.5 In.,90 Sh,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- BSC PREFERRED 23 x 16 x 18 5/8'' Corrugated Boxes, 15PK (S-4213)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Crystals Transparent Presentation Covers, Binding Systems, Round Corners, 11.25x8.75, Punched, 100PK (5293401)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- Fellowes Binding Covers