Shop All Desk Accessories & Organizers
This Product is Discontinued
Fellowes
Pencil Holder, Black (Discontinued)
Mfr # 22307
Zoro # G4557122
This Product is Discontinued
Key Features
- Number of Compartments 1
- Color Black
- Material Steel
- Overall Width 3 1/2 in
- Height 4 7/8 in
Product Information
- Brand Fellowes
- MFR # 22307
- Zoro # G4557122
- UPC # 077511223075
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3 1/2 in |
Height | 4 7/8 in |
Overall Depth | 3 in |
Width | 3 1/2 in |
Overall Height | 4 7/8 in |
Depth | 3 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Black |
Material | Steel |
Description
Pencil Holder, Number of Compartments 1, Black, Steel, Height 4-7/8 In., Width 3-1/2 In., Depth 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.