Shop All Name Badges
Fellowes
Partition Additions Name Plate, Graphite
Mfr # 75906
Zoro # G5427935
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5"
- Width 9"
- Material Plastic
- Mounting Style Fabric Panel
- Includes Template; ViperPins
Product Information
- Brand Fellowes
- MFR # 75906
- Zoro # G5427935
- UPC # 077511759062
- Country of Origin China
- Category Name Badges
Dimensions
Height | 2.5" |
Width | 9" |
Depth | 0.75" |
Details
Item | Partition Additions Name Plate,Graphite |
Color | Dark Graphite |
Material | Plastic |
Mounting Style | Fabric Panel |
Includes | Template; ViperPins |
For Use With | Fabric Partitions |
Description
Partition Additions Name Plate,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White (22122V4)
- XEROX Xerox Fuser Assembly, 200000 Yield (115R00139)
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- FELLOWES Name Plate, ABS Plastic, Black (75906)
- PALRAM Palram - Canopia HG1013 Mythos - Hybrid Greenhouse Air Vent Kit - Americana Essence - Silver (HG1013)
- C-LINE PRODUCTS Pressure Sensitive Badges, Visitor, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92245-CT)
- AVERY Avery® "Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Blue, 100 Labels/Pack (5141)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- TEACHERS AID Chow Chow Retractable Badge Reel Or Id Holder With Clip (TE728654)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- Fellowes Name Badges