Shop All Paper Shredders
Fellowes
Paper Shredder, High-Security, 10 Sheets
Mfr # FEL3306601
Zoro # G9821393
product price: $6,314.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$6,314.99
Free 30-Day Returns
Key Features
- Cut Style High-Security
- Classification Industrial
- Security Level 6
- Throat Width 12 in
- Wastebasket Capacity 30 gal
Product Information
- Brand Fellowes
- MFR # FEL3306601
- Zoro # G9821393
- UPC # 043859606665
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 12 in |
Shred Size | 1/32 x 3/16 in |
Overall Dimensions | 40 x 21-3/4 x 23-1/2" |
Details
Cut Style | High-Security |
Classification | Industrial |
Security Level | 6 |
Wastebasket Capacity | 30 gal |
Shredding Speed | 24 fpm |
Phase | Single |
Voltage @ 60 Hz | 120V |
Color | Black/Gray |
Item | Paper Shredder |
Duty | Continuous |
Shreds | Paper |
Amperage Draw | 15 A |
Max. Shredding Capacity | 10 Sheets |
Application | Office |
Description
Paper Shredder, Shreds Paper, Cut Style High-Security, Max. Shredding Capacity 10 Sheets, Shred Size 1/32 x 3/16 in, Shredding Speed 24 fpm, Wastebasket Capacity 30 gal, Classification Industrial, Security Level 6, Duty Continuous, Single Phase, Amperage Draw 15 A, Throat Width 12 in, Color Black/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- WESTPOINT PRODUCTS West Point Products 200618P Cf211A Toner Cartridge - Cyan; 1800 Yield (200618P)
- INKINJECTION Glidewrite Signature Ballpoint Pen - Black, White Gel-Based Ink, 12PK (IN3739551)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, White (5015101)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Paper Shredder, Strip-Cut, 18 Sheets (FEL3312001)
- FELLOWES AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sht Cap (4629001)
- Fellowes Paper Shredders