Shop All Paper Shredders
This Product is Discontinued
Fellowes
Paper Shredder, Cross-Cut, 8 Sheet, Black (Discontinued)
Mfr # FEL4605801
Zoro # G6180216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards cUL Approved; UL Listed
- Shred Size 5/32" x 2"
- Color Black
- Cut Style Cross-Cut
- Height 15.38"
Product Information
- Brand Fellowes
- MFR # FEL4605801
- Zoro # G6180216
- UPC # 043859665280
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 2" |
Height | 15.38" |
Depth | 9.69" |
Width | 13.38" |
Details
Item | Paper Shredder,Cross-Cut,8 Sheet,Black |
Standards | cUL Approved; UL Listed |
Color | Black |
Cut Style | Cross-Cut |
Weight | 12.45 lbs |
Capacity | 4 gal |
Description
Paper Shredder,Cross-Cut,8 Sheet,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.