Shop All Paper Shredders
Fellowes
Paper Shredder, Cross-Cut, 14 Sheets
Mfr # FEL3227901
Zoro # G4544023
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shreds CD's, Credit Cards, Junk Mail, Paper, Paper Clips, Staples
- Color Black/Dark Silver
- Security Level 4
- Shredding Speed 11 fpm
- Overall Dimensions 21-7/8 x 15-3/8 x 10 7/16"
Product Information
- Brand Fellowes
- MFR # FEL3227901
- Zoro # G4544023
- UPC # 043859527748
- Country of Origin China
- Category Paper Shredders
Dimensions
Overall Dimensions | 21-7/8 x 15-3/8 x 10 7/16" |
Shred Size | 5/32 x 1-1/2 in |
Throat Width | 9 in |
Details
Shreds | CD's, Credit Cards, Junk Mail, Paper, Paper Clips, Staples |
Color | Black/Dark Silver |
Security Level | 4 |
Shredding Speed | 11 fpm |
Wastebasket Capacity | 6 gal |
Cut Style | Cross-Cut |
Phase | Single |
Item | Paper Shredder |
Amperage Draw | 4 A |
Max. Shredding Capacity | 14 Sheets |
Classification | Personal |
Voltage @ 60 Hz | 120V |
Duty | 12/20 |
Description
Paper Shredder, Shreds CD's, Credit Cards, Junk Mail, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 14 Sheets, Shred Size 5/32 x 1-1/2 in, Shredding Speed 11 fpm, Wastebasket Capacity 6 gal, Classification Personal, Security Level 4, Duty 12/20, Single Phase, Amperage Draw 4 A, Throat Width 9 in, Color Black/Dark Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Surface Cleaner, 1gal Bottle (81800)
- SEALER SALES 12" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-300Hrnd)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES AutoMax 600M Auto Feed Micro-Cut Shredder, 600 Auto/14 Manual Sht Cap (4657301)
- FELLOWES Paper Shredder, Strip-Cut, 18 Sheets (FEL3312001)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- Fellowes Paper Shredders