Shop All Paper Shredders
Fellowes
Paper Shredder, Cross-Cut, 10 Sheet, Black
Mfr # FEL4606001
Zoro # G6180207
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Approved; UL Listed
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 9/16"
- Color Black
- Capacity 6 gal
Product Information
- Brand Fellowes
- MFR # FEL4606001
- Zoro # G6180207
- UPC # 043859642830
- Country of Origin Multiple
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 9/16" |
Width | 9.19" |
Depth | 14.63" |
Height | 16.06" |
Details
Item | Paper Shredder,Cross-Cut,10 Sheet,Black |
Standards | cUL Approved; UL Listed |
Cut Style | Cross-Cut |
Color | Black |
Capacity | 6 gal |
Weight | 16.5 lbs |
Includes | Manual; 0.5 oz Oil Sample |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Shredder Type | 10 Manual Cross-Cut |
Specialty Shredding | Credit Cards; Paper Clips; Staples |
Recommended Shredder Users | 1 |
Single Sheet Speed (Ft/Min) | 14 ft/min |
Daily Usage Level | Light |
Sheet Capacity | 10 Manual |
Run Time | 6 min On/20 min Off |
Motor HP | 0.56 hp |
Throughput (Sheets X Speed) | 140 |
Description
Paper Shredder,Cross-Cut,10 Sheet,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- AVERY Label, Lsr, Shippng, 3.5X4,600 600PK (AVE5164)
- BETTER PACKAGES Magnetic Proximity Switch Assy (E555-075-01)
- FELLOWES Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity (4300501)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- FELLOWES Paper Shredder, Medium Office, 20 Sheets (225CI)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- Fellowes Paper Shredders