Shop All Paper Shredder Bags
Fellowes
Paper Shredder Bag, 50 x 42-1/2 x 22 In
Mfr # FEL3604101
Zoro # G4585427
product price: $42.99
/pk 50, $0.86/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HS1010, HS440, HS660, HS880
- Size 50 gal
- Material Clear Plastic
Product Information
- Brand Fellowes
- MFR # FEL3604101
- Zoro # G4585427
- UPC # 043859598908
- Country of Origin United States
- Category Paper Shredder Bags
Dimensions
Size | 50 gal |
Details
For Use With | HS1010, HS440, HS660, HS880 |
Material | Clear Plastic |
Item | Shredder Bags |
Description
Shredder Bags, 50 gal, Clear Plastic, For Use With HS1010, HS440, HS660, HS880, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Compatible Brother LC3039M Magenta 5K Yld Ink for MFCJ5845DW, MFCJ5945DW, MFCJ6545DW, MFCJ6945DW (LC3039M-PCI)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- FELLOWES Paper Shredder Bag, 36 x 18 x 13 In, PK50 (FEL36054)
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- HSM OF AMERICA Shredder Bags, 13 gal., PK100 (1408)
- UNIVERSAL High-Density Shredder Bag, 56 gal, PK100 (UNV35952)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- HSM OF AMERICA Shredder Bags, 96 gal., Plastic, PK50 (HSM2523)
- Fellowes Paper Shredder Bags