Shop All Mouse Pads & Wrist Rests
Fellowes
Mousepad w/Wrist Support, Graphite
Mfr # 9252201
Zoro # G4529813
original price:
$36.02
35% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Standard
- Design Solid Color
- Material Foam
- Features Antimicrobial, Non-Skid
- Height 1 in
Product Information
- Brand Fellowes
- MFR # 9252201
- Zoro # G4529813
- UPC # 043859638826
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1 in |
Length | 9 3/8 in |
Width | 7 1/4 in |
Overall Length | 7 1/4 in |
Overall Depth | 9 3/8 in |
Details
Item | Mouse Pad |
Color | Gray |
Pad Type | Standard |
Design | Solid Color |
Material | Foam |
Features | Antimicrobial, Non-Skid |
Product Type | Mouse Pad |
Thickness | 1 in |
Description
Mouse Pad, Standard, Gray, Solid Color Design, Foam, Height 1 in, Length 9 3/8 in, Width 7 1/4 in, Features Antimicrobial, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- AIPHONE Intercom (PD-1)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- FELLOWES Rest, Wrist/Mousepad, Memory Foam, Black (9181201)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- FELLOWES Memory Foam Mouse Pad, 7x9", Black/silver (9175801)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Blue (9182201)
- AIDATA Soft Skin Gel Keyboard Wrist Rest (GL100K)
- Fellowes Mouse Pads & Wrist Rests