Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad with Microban, Navy Blue
Mfr # 5933801
Zoro # G4790339
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Design Solid Color
- Material Rubber
- Width 9"
- Features Non-skid Base, Recyclable, PVC Free, Antimicrobial, Microban Protection, Durable
Product Information
- Brand Fellowes
- MFR # 5933801
- Zoro # G4790339
- UPC # 043859474356
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9" |
Height | 8" |
Depth | 0.13" |
Overall Length | 9 in |
Overall Depth | 8 in |
Details
Item | Mouse Pad |
Pad Type | Mouse Pad |
Color | Blue |
Design | Solid Color |
Material | Rubber |
Features | Non-skid Base, Recyclable, PVC Free, Antimicrobial, Microban Protection, Durable |
Standards | TAA |
Product Type | Mouse Pad |
Base Material | Rubber |
Theme | Solid Color |
Cover Material | Polyester |
Wrist Filling Material | None |
Thickness | 0.12 in |
Description
Mouse Pad, Blue, Solid Color Design, Rubber, Features Antimicrobial, Non-Skid, TAA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- MOXA 1Port Rs-232/422/485 Dvc Srvr, 10/100M Eth., Db9 Male, Poe, Nport P5150A-T (NPort P5150A-T)
- FELLOWES Wrist Rest, Sandy Beach (9179401)
- FELLOWES Wrist Rest, Graphite (91737)
- FELLOWES Memory Foam Mouse Pad, 7x9", Black/silver (9175801)
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- FELLOWES Wrist Rest, Graphite (9252301)
- FELLOWES Thin Mouse Pad, Microban, Sapphire Blue (5908001)
- 5 CORE 5 Core Mouse Pad 2 Pack - 3x3 Computer Mouse Mat w Anti-Slip Rubber Base - Fast Easy Gliding (MP 3X3 Pair)
- Fellowes Mouse Pads & Wrist Rests