Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad, Black
Mfr # 58024
Zoro # G4790366
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Design Solid Color
- Material Rubber
- Features Non-skid, Durable
- Width 9"
Product Information
- Brand Fellowes
- MFR # 58024
- Zoro # G4790366
- UPC # 077511580246
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 9" |
Height | 0.13" |
Depth | 8" |
Overall Length | 9 in |
Overall Depth | 8 in |
Details
Item | Mouse Pad |
Color | Black |
Pad Type | Mouse Pad |
Design | Solid Color |
Material | Rubber |
Features | Non-skid, Durable |
Standards | TAA |
Product Type | Mouse Pad |
Thickness | 0.12 in |
Cover Material | Polyester |
Base Material | Rubber |
Wrist Filling Material | None |
Theme | Solid Color |
Description
Mouse Pad, Black, Solid Color Design, Rubber, Features Non-Skid, TAA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Rectangular Rope Oil Rubbed Bronze (BBSR333U10B)
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- FELLOWES Wrist Rest, Black (9252101)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- INNOVERA Gel Nonskid Keyboard Wrist Rest, Black (IVR50458)
- Fellowes Mouse Pads & Wrist Rests