Shop All Keyboards
This Product is Discontinued
Fellowes
Microban Multimedia Keyboard, USB, Black (Discontinued)
Mfr # 9892901
Zoro # G4616087
This Product is Discontinued
Key Features
- Corded/Wireless Corded
- Connector Type USB
- Color Black
- Compatible With Windows 98SE/2000/ME/Vista/Windows 7
- Features Antimicrobial
Product Information
Dimensions
Cable Length | 3 ft |
Length | 6 1/2 in |
Height | 1 3/4 in |
Width | 18 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 16 1/2 in |
Keyboard Length | 18 3/4 in |
Details
Item | Keyboard |
Corded/Wireless | Corded |
Connector Type | USB |
Color | Black |
Compatible With | Windows 98SE/2000/ME/Vista/Windows 7 |
Features | Antimicrobial |
Ergonomic Design | No |
Product Type | Keyboard |
Connection Type | USB |
Connectivity | Corded |
Compatible Operating Systems | Windows(R) 7, Windows(R) 98SE, 2000, ME, Vista(TM) |
Description
Keyboard, Corded, Ergonomic Design No, Compatible With Windows 98SE/2000/ME/Vista/Windows 7, USB Connector Type, Black, Cable Length 3 ft, Height 1 3/4 in, Length 6 1/2 in, Width 18 3/4 in, Features Antimicrobial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.