Shop All Paper Shredders
This Product is Discontinued
Fellowes
Micro-Cut Shredder, Black (Discontinued)
Mfr # 4685101
Zoro # G5428066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cut Style Micro-Cut
- Standards cUL Approved; UL Listed
- Shred Size 7/64" x 25/64"
- Color Black
- Features Auto Start/Stop, Manual Reverse Mode, Jam Prevention
Product Information
- Brand Fellowes
- MFR # 4685101
- Zoro # G5428066
- UPC # 043859679508
- Country of Origin China
- Category Paper Shredders
Dimensions
Shred Size | 7/64" x 25/64" |
Width | 13.75" |
Depth | 10.44" |
Height | 18.75" |
Details
Item | Micro-Cut Shredder,Black |
Cut Style | Micro-Cut |
Standards | cUL Approved; UL Listed |
Color | Black |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Weight | 27.6 lbs |
Includes | Manual; Sample Oil |
Capacity | 5 gal |
Recommended Shredder Users | 1 |
Run Time | 7 min On/60 min Off |
Motor HP | 0.6 hp |
Daily Usage Level | Medium |
Specialty Shredding | Credit Cards; Staples |
Shredder Type | 10 Manual Micro-Cut |
Sheet Capacity | 10 Manual |
Throughput (Sheets X Speed) | 90 |
Single Sheet Speed (Ft/Min) | 9 ft/min |
Description
Micro-Cut Shredder,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.