Shop All File Holders
Fellowes
Mesh Partition Additions StepFile, Black
Mfr # 75904
Zoro # G5427941
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Color Black
- Width 7.5"
- Height 17"
- Material Wire Mesh
Product Information
- Brand Fellowes
- MFR # 75904
- Zoro # G5427941
- UPC # 077511759048
- Country of Origin China
- Category File Holders
Dimensions
Width | 7.5" |
Height | 17" |
Depth | 10.63" |
Details
Item | Partition & Panel Accessories |
Number of Compartments | 6 |
Color | Black |
Material | Wire Mesh |
Includes | Wall-Mountable Fasteners; Universal Brackets |
For Use With | 1.5" to 3" Thick Partition Walls |
Mounting | Over-the-Panel; Wall |
Panel Accessory Type | Organizer |
Description
Mesh Partition Additions StepFile,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- MASTERVISION Board, Plnr, 12Mnth, 2X3 (BVCGA03106830)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 36", Kraft, 5/Bundle (11G188)
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- FELLOWES Organizer, File, Wire, Black (72112)
- FELLOWES ORGANIZER, FILE, WIRE, BK (FEL72112)
- FELLOWES Fellowes SmoothMove Medium Basic Moving Boxes (FEL7713901)
- FELLOWES File Holder, Black, Envelope/Memo, 8 Comp (72614)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- ARTISTIC Urban Collection File Sorter, Black (ART20009)
- Fellowes File Holders