Shop All Arm, Back, and Foot Rests
Fellowes
Lumbar Back Support, Fabric/Foam/Nylon Black
Mfr # 9190701
Zoro # G4534896
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Nylon
- Width 3.13"
- Length 12"
- Height 5.19"
Product Information
- Brand Fellowes
- MFR # 9190701
- Zoro # G4534896
- UPC # 043859526857
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 3.13" |
Length | 12" |
Height | 5.19" |
Overall Height | 5 1/4 in |
Overall Width | 3 1/8 in |
Overall Length | 12 in |
Details
Item | Lumbar Back Support |
Color | Black |
Material | Foam, Nylon |
Finish | Fabric |
Comfort Settings | Self Adjusting Foam |
Product Type | Back Support |
Features | Adjustable Strap, High-Density Foam, Low-Profile Design |
Description
Backrest, Color Black, Features Adjustable Strap, High-Density Foam, Low-Profile Design, Material Foam, Nylon, Overall Height 5 1/4 in, Overall Length 12 in, Overall Width 3 1/8 in, Product Type Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FELLOWES Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver (8035001)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- Fellowes Arm, Back, and Foot Rests