Shop All Magazine Racks
Fellowes
Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16
Mfr # 25081
Zoro # G6286345
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Number of Compartments 48
- Height 34.69 in
- Width 38-1/4 in
- Depth 11.88 in
Product Information
- Brand Fellowes
- MFR # 25081
- Zoro # G6286345
- UPC # 077511250811
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 34.69 in |
Width | 38-1/4 in |
Depth | 11.88 in |
Outside Height | 3"; 5" |
Outside Length | 6-1/2"; 9-1/4" |
Outside Width | 4"; 5" |
Compartment Width (In.) | 11.63 in |
Compartment Depth (In.) | 9 in |
Compartment Height (In.) | 2-1/2 in |
Details
Item | Stack Bin |
Color | Red/Blue |
Number of Compartments | 48 |
Includes | (1) Sorter; (1) Organizer; (1) Drawer Organizer; (3) Magazine Files; Plastic Channels; Adhesive Labels |
Material | Corrugated Fiberboard; Laminated |
Literature Sorter Type | Open Front |
Features | Compartment Size: 9w x 11.63d x 2.5h |
Description
Lit Sorter,48 Sec,38-1/4x11-7/8x34-11/16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- LAS RAYAS Towels Beige, 4PK (BT-HS3060-15BG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- FELLOWES 25061 Dove Gray 36-Section Particle Board Literature Organizer - 29'' x 11 7/8'' x 34 11/16'' (34325061)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- DEFLECTO Sign and Business Card Holder, 8-1/2x11 (590601GR)
- SAFCO Onyx Steel Mesh Lliterature Sorter, 12 Co (9430BL)
- SAFCO Literature Organizer, 24 Compartments, Blk (9211BLR)
- Fellowes Magazine Racks