Shop All Magazine Racks
Fellowes
Lit Organizer, 36 Sec, 29x11x34-11/16, Gry
Mfr # 25061
Zoro # G6286351
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Number of Compartments 36
- Height 34.69 in
- Width 29 in
- Depth 11.88 in
Product Information
- Brand Fellowes
- MFR # 25061
- Zoro # G6286351
- UPC # 077511250613
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 34.69 in |
Width | 29 in |
Depth | 11.88 in |
Outside Height | 3"; 5" |
Outside Length | 6-1/2"; 9-1/4" |
Outside Width | 4"; 5" |
Compartment Width (In.) | 11.63 in |
Compartment Depth (In.) | 9 in |
Compartment Height (In.) | 2-1/2 in |
Details
Item | Stack Bin |
Color | Red/Blue |
Number of Compartments | 36 |
Includes | (1) Sorter; (1) Organizer; (1) Drawer Organizer; (3) Magazine Files; Plastic Channels; Adhesive Labels |
Material | Corrugated Fiberboard; Laminated |
Features | Compartment Size: 9w x 11.63d x 2.5h |
Literature Sorter Type | Open Front |
Description
Lit Organizer,36 Sec,29x11x34-11/16,Gry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- FELLOWES 25061 Dove Gray 36-Section Particle Board Literature Organizer - 29'' x 11 7/8'' x 34 11/16'' (34325061)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- DEFLECTO Literature Rack, Magz Size, 1 Pkt, 9-1/8"x2-3/4"x11-3/4", CL (DEF55501)
- Fellowes Magazine Racks