Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 7 mil, 9" x 11.5", Gloss Clear, PK100, 100PK
Mfr # 52041
Zoro # G106438933
product price: $62.15
/pk 100, $0.62/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal Lamination
- Roll Size 9" x 11.5"
- Length 11.5"
- Width 9"
- Thickness 7 mil
Product Information
- Brand Fellowes
- MFR # 52041
- Zoro # G106438933
- UPC # 77511520419
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9" x 11.5" |
Length | 11.5" |
Width | 9" |
Details
Item | Laminator Supplies |
Type | Thermal Lamination |
Thickness | 7 mil |
Color | Clear |
For Use With | Hot Laminators |
Finish | Gloss |
Supply Format | Pouch |
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 10", Kraft, 20/Bundle (55VJ33)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- AVERY DENNISON Hi-Liter Pen Style Highlighters, Six-Color Fluorescent Set (23565)
- FELLOWES Laminating Pouches, 4 1/4x2.5, Tag, PK50 (52034)
- FELLOWES Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 (5744301)
- FELLOWES Thermal Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK50 (5744501)
- FELLOWES Fellowes 52454 Clear Laminating Pouches 3mm 9 x 11-1/2 100 Pack (52454)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- Fellowes Laminating Pouches and Film