Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 4 1/4x2.5, Tag, PK50
Mfr # 52034
Zoro # G6179979
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luggage Tag
- Roll Size 4.25 in x 2.5 in
- Length 2.5"
- Width 4.25"
- Thickness 5 mil
Product Information
- Brand Fellowes
- MFR # 52034
- Zoro # G6179979
- UPC # 077511520341
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 4.25 in x 2.5 in |
Length | 2.5" |
Width | 4.25" |
Size | 4.25 x 2.5 |
Details
Item | Laminating Pouches,4 1/4x2.5,Tag,PK50 |
Type | Luggage Tag |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 0.574 lbs |
Application | Luggage Tag |
Color | Clear |
Supply Format | Pouch |
Description
Laminating Pouches,4 1/4x2.5,Tag,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "This End Up - Handle With Care", 3" x 10", Fluorescent Yellow, 500/Roll (DL3151)
- AVERY 1/2" Slant Ring Durable Binder, Black (AVE17001)
- SMEAD Cover Binder, Blue (81050)
- INTERTAPE Tape Strapping 1.88Inx60Yd (9718)
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK200 (5743401)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- FELLOWES Self-Adhesive Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, PK5 (52205)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- FELLOWES Laminating Pouches, 3-7/8x2-5/8, Id, PK25 (52033)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- Fellowes Laminating Pouches and Film