Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 3mil, 11.5x9, PK150
Mfr # FEL5204007
Zoro # G6179951
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Product Information
- Brand Fellowes
- MFR # FEL5204007
- Zoro # G6179951
- UPC # 043859647637
- Country of Origin Multiple
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
For Use With | Thermal Lamination |
Finish | UV Protection |
Color | Clear |
Application | Document |
Weight | 6.75 lbs |
Supply Format | Pouch |
Description
Laminating Pouches,3mil,11.5x9,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Matte Silver (HGeS9615PK)
- FELLOWES Laminating Pouches, 4 1/4x2.5, Tag, PK50 (52034)
- FELLOWES Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 (5744301)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK200 (5743401)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- Fellowes Laminating Pouches and Film