Shop All Laminating Pouches and Film
Fellowes
Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100
Mfr # 5743301
Zoro # G401859891
original price:
$22.99
new price: $22.89
/pk 100, $0.23/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Product Information
- Brand Fellowes
- MFR # 5743301
- Zoro # G401859891
- UPC # 43859727575
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in (202AC)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 36", Kraft, 25/Bundle (11R287)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- AVERY Write/Erase Plastic Dividers w/Pocket, 8-Tab, 9.25" x 11.125", White (16826)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK50 (52225)
- FELLOWES Laminating Pouch, Letter, 10 mil, PK50 (52042)
- SWINGLINE GBC Laminating Pouches, 3 mil, 9x11 1/2, PK25 (3200577)
- Fellowes Laminating Pouches and Film