Shop All Laminating Pouches and Film
Fellowes
Laminating Pouch, 11-1/2 in.x9 in., PK50
Mfr # 52225
Zoro # G4537784
product price: $25.79
/pk 50, $0.52/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 11.5 in
- Width 9 in
- Thickness 3 mil
- Finish Clear
Product Information
- Brand Fellowes
- MFR # 52225
- Zoro # G4537784
- UPC # 077511522253
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Length | 11.5 in |
Width | 9 in |
Overall Width | 9 in |
Overall Length | 11 1/2 in |
Details
Item | Laminating Pouch |
Type | Letter |
Thickness | 3 mil |
Finish | Clear |
Melting Temperature Range | 250 Degrees F |
Includes | (50) Pouches |
For Use With | Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501 |
Lamination Type | Hot |
Product Type | Laminating Pouch |
Melting Temperature - Maximum | 250 Degrees F |
Compatible Manufacturer Part Number | 5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701 |
Description
Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Clear Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (50) Pouches, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP C810/C830 MAGENTA (44059110)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- ZORO SELECT Corrugated Boxes, 15" x 9" x 8", Kraft, 25/Bundle (55VH10)
- FELLOWES Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 25PK (52007)
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- FELLOWES Laminating Pouches, 3-7/8x2-5/8, Id, PK25 (52033)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- Fellowes Laminating Pouches and Film