Shop All Keyboard and Mouse Trays & Covers
Fellowes
Keyboard Tray, Blk, Glide Track 21-3/4 In.
Mfr # 8017901
Zoro # G4462473
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arm
- Length 19 in
- Width 27 1/2 in
- Height 3 in
- Arm Type Glide Track
Product Information
- Brand Fellowes
- MFR # 8017901
- Zoro # G4462473
- UPC # 043859598472
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 19 in |
Width | 27 1/2 in |
Height | 3 in |
Track Length | 21 3/4 in |
Overall Height | 3 in |
Overall Length | 19 in |
Overall Width | 27 1/2 in |
Details
Item | Keyboard Tray |
Mounting Type | Arm |
Arm Type | Glide Track |
Swivel Angle | 360 Degrees |
Color | Black |
For Use With | Diagonal or Curved Edge Standard Depth Workstations |
Material | Steel |
Includes | Mouse Tray, Wrist Support |
Features | Antimicrobial Protection |
Arm Style | Glide Track |
Description
Keyboard Tray, Overall Height 3 in, Overall Length 19 in, Overall Width 27 1/2 in, Color Black, Arm Style Glide Track, Material Steel, For Use With Diagonal or Curved Edge Standard Depth Workstations, Track Length 21 3/4 in, Swivel Angle 360 Degrees , Features Antimicrobial Protection, Includes Mouse Tray, Wrist Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coin Cell, 2450, Lithium, 3V, Voltage: 3 (DL2450BPK)
- ILC Replacement for Fieldpiece Srl8 Leak Detectors (SRL8 LEAK DETECTORS FIELDPIECE)
- ENERGIZER Industrial Lithium AA Lithium Battery, 1.5V DC, 24 Pack (LN91)
- ILC Replacement for Miscellaneous Batteries 18650 Lion (18650 LION MISCELLANEOUS BATTERIES)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- FELLOWES Drawer, Keyboard, Under, Black/Silver (8031207)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- FELLOWES Keyboard Manager, Black (8060101)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- FELLOWES Drawer, Articulating, Manager (93841)
- BESTAR Prestige + 27W Keyboard Tray and CPU Stand, Slate (99830-000059)
- Fellowes Keyboard and Mouse Trays & Covers