Shop All Document Holders
Fellowes
In-Line Document Holder, Monitor/Keyboard
Mfr # 8039401
Zoro # G2102773
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Color Black
- Width 12 in
- Height 2 1/2 in
- Features (6) Angle Adjustments, Top and Bottom Adjust to Accommodate Oversized Documents
Product Information
- Brand Fellowes
- MFR # 8039401
- Zoro # G2102773
- UPC # 043859530946
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12 in |
Height | 2 1/2 in |
Overall Width | 12 in |
Overall Height | 7 1/2 in |
Paper Size | A4, Legal, Letter |
Details
Item | Copy Stand |
Mounting Style | Between Monitor and Keyboard |
Material | Plastic, Steel |
Color | Black |
Sheet Capacity | 250 |
Features | (6) Angle Adjustments, Top and Bottom Adjust to Accommodate Oversized Documents |
Includes | Magnetic Line Guide |
Product Type | Copy Stand |
Mounting Method | Magnetic Back |
Line Guide Type | Magnetic Line Guide |
Document Orientation | Landscape |
Description
Copy Stand, Mounting Style Between Monitor and Keyboard, Sheet Capacity 250, Height 2 1/2 in, Width 12 in, Color Black, Material Plastic, Steel, Features (6) Angle Adjustments, Top and Bottom Adjust to Accommodate Oversized Documents, Includes Magnetic Line Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Wall-Mount Music Whiteboard, 72"W x 48"H (WB7248M)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- MACO Laser/Inkjet ID Label, 8.5x11, White, PK100 (ML0100)
- MINDWARE KEVA® Contraptions (44156)
- FELLOWES Copy Holder, Desktop, Black/Silver (8033201)
- FELLOWES Copyholder, Desk Top, Black (21106)
- FELLOWES Copy Holder, Desktop, Black (21106)
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- Fellowes Document Holders