Shop All Laminating Pouches and Film
Fellowes
ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150
Mfr # 5200509
Zoro # G401859853
product price: $34.49
/pk 150, $0.23/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Product Information
- Brand Fellowes
- MFR # 5200509
- Zoro # G401859853
- UPC # 43859599417
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
For Use With | Thermal Lamination |
Finish | UV Protection |
Weight | 4.16 lbs |
Application | Document |
Color | Clear |
Supply Format | Pouch |
Description
Premium ImageLast Laminating Pouches are designed with high-quality photo safe materials providing excellent clarity and durability. Featuring built in UV protection to prevent fading and unique directional arrows for accurate pouch insertion and Jam Free performance when used with a Fellowes laminator. Compatible with all thermal laminator brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- SEALER SALES Replacement Kit for W-450A (RK-18A-W-450A)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 5mil, 9x11.5, Clr, PK200 (5245301)
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- FELLOWES Laminating Pouches, 4 1/4x2.5, Tag, PK50 (52034)
- FELLOWES Fellowes, LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 25PK (52007)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- Fellowes Laminating Pouches and Film