Shop All General Hand Tool Kits
This Product is Discontinued
Fellowes
General Hand Tool Kit, No. of Pcs. 55 (Discontinued)
Mfr # 49106
Zoro # G4554952
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Primary Application Upgrading, Maintaining or Repairing Computer Systems
- Drive Size 4.00 mm and 6.00 mm
- Number of Pieces 55
- Includes Spare Parts and Container, Surface Cleaning Wipes, Cable Ties, Pc Adapter Bit, Insulated Tape
Product Information
- Brand Fellowes
- MFR # 49106
- Zoro # G4554952
- UPC # 077511491061
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size | 4.00 mm and 6.00 mm |
Depth | 7" |
Width | 13.1" |
Tool Storage Depth | 7 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 1 22/25 in |
Tool Storage Width | 13 13/100 in |
Description
Electronics Tool Kit, Tool Storage Type Tool Case, Measurement Type Metric, Drive Size Sockets Not Included, Number of Pieces 55, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, (17) Screwdriver Bits, (6) Precision Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, Plumbing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.