Shop All Binding Machines
Fellowes
Galaxy Electric Comb Binding System, 500 Shts, 19.625x17.75x6.5, Gray
Mfr # 5218301
Zoro # G701859751
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 500
- Standards cUL Approved; UL Listed
- Depth 17.75"
- Height 6.5"
Product Information
- Brand Fellowes
- MFR # 5218301
- Zoro # G701859751
- UPC # 43859514281
- Country of Origin China
- Category Binding Machines
Dimensions
Depth | 17.75" |
Height | 6.5" |
Width | 19.63" |
Details
Color | Gray |
Capacity | 500 |
Standards | cUL Approved; UL Listed |
Weight | 40.12 lbs |
Description
Designed for frequent use, this hard-working binding system is ideal for large-office applications. Unique removable binding mechanism can be used separately for increased productivity. Three releasable dies for different document sizes. Enhanced accuracy edge guide and vertical paper loading for pinpoint punch alignment. Built-in comb storage tray with integrated document measuring device. Front-access waste tray. Includes binding starter pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- RDW 3 Part Guest Checks, PK2000 (3170LSE)
- U-MARK 100P Fine Line Marker Orange (10207FL)
- BETTER OFFICE PRODUCTS 50 Count Photo Mounting Sheets, 11in. x 9in. Double-Sided, 3-Hole Punched, Refill Sheets, 50PK (32300)
- FELLOWES Binding Machine, Comb, Light Gray (5643201)
- FELLOWES Helios 30 Binding Machine, 300 Sheets (FEL5219301)
- FELLOWES MACHINE, BIND, ELEC, GALAXY E (FEL5218301)
- FELLOWES Helios 60 Binding Machine, 600 Sheets (FEL5219501)
- FELLOWES Pulsar Binding System, 18x15x5, White (5216601)
- FELLOWES Lyra 3-in-1 Binding Center, 300 Sheets, 16.63x15.62x6.02, White/Gray (5603001)
- GBC MACHINE, BINDING, ELEC, C210E (GBC7708175)
- Fellowes Binding Machines