Shop All TV Mounts & Stands
Fellowes
Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black
Mfr # 8043601
Zoro # G4589199
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 17.9"
- Width 16.3"
- Depth 19.8"
- Product Type Wall Mount
Product Information
- Brand Fellowes
- MFR # 8043601
- Zoro # G4589199
- UPC # 43859727995
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 17.9" |
Width | 16.3" |
Depth | 19.8" |
Details
Color | Black |
Product Type | Wall Mount |
Description
Fellowes® Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- ILC Replacement For CAMERON SINO, CSP509CL (CS-P509CL)
- NITECORE NL1823 2300mAh Rechargeable 18650 Battery (NL1823)
- FELLOWES Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb (8042901)
- EMERALD ELECTRONICS USA Emerald Medium Tilt TV Wall Mount for 26"-55" TVs (9009) (SM-918-9009)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- MOUNT-IT VESA Adapter Monitor Mount for 27" (MI-780)
- EMERALD ELECTRONICS USA Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105) (SM-918-8105)
- BAXTON STUDIO Espresso TV Stand-One Drawer (106-5371)
- MOUNT-IT Floating Wall Shelf Bracket (SINGLE) (MI-8401)
- Fellowes TV Mounts & Stands