Shop All File Holders
This Product is Discontinued
Fellowes
File Holder, Silver, Letter/Legal, 9 Comp (Discontinued)
Mfr # 73014
Zoro # G4549352
This Product is Discontinued
Key Features
- File Size Letter/Legal
- Number of Compartments 9
- Color Silver
- Length 23 1/4 in
- Width 11 1/2 in
Product Information
- Brand Fellowes
- MFR # 73014
- Zoro # G4549352
- UPC # 077511730146
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter/Legal |
Length | 23 1/4 in |
Width | 11 1/2 in |
Height | 7 1/2 in |
Overall Depth | 23 1/4 in |
Overall Width | 11 1/2 in |
Overall Height | 7 1/2 in |
Paper Size | Legal, Letter |
Details
Item | File Holder |
Number of Compartments | 9 |
Color | Silver |
Material | Steel |
Finish | Brushed |
Product Type | File Holder |
Description
File Holder, File Size Letter/Legal, Number of Compartments 9, Silver, Brushed Finish, Steel, Length 23 1/4 in, Width 11 1/2 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.