Shop All File Holders
Fellowes
File Holder, Black, Envelope/Memo, 6 Comp
Mfr # 72613
Zoro # G4533191
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Envelope/Memo
- Number of Compartments 6
- Color Black
- Length 6 1/2 in
- Width 4 3/8 in
Product Information
- Brand Fellowes
- MFR # 72613
- Zoro # G4533191
- UPC # 077511726132
- Country of Origin China
- Category File Holders
Dimensions
File Size | Envelope/Memo |
Length | 6 1/2 in |
Width | 4 3/8 in |
Height | 7 3/4 in |
Overall Depth | 6 1/2 in |
Overall Height | 7 3/4 in |
Overall Width | 4 3/8 in |
Paper Size | Envelope, Memo |
Details
Item | Step File |
Number of Compartments | 6 |
Color | Black |
Material | Steel |
Finish | Epoxy |
Product Type | Step File |
File Orientation | Vertical |
Description
Step File, File Size Envelope/Memo, Number of Compartments 6, Black, Epoxy Finish, Steel, Length 6 1/2 in, Width 4 3/8 in, Height 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R PRODUCTS Preformed Tubular Coin Wrappers, Nickels, $2, PK1000 (23005/2160640)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- RUBBERMAID 3-Hole Punched Plastic Edge Strip Ring Binder Magazine Holders, PK12 (T02802)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- FELLOWES Organizer, File, Wire, Black (72112)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- Fellowes File Holders