Shop All File Folders
Fellowes
FellowesFEL4676001 Powershred; 76Ct; Cross Cut; 120V
Mfr # FEL4676001
Zoro # G904063153
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fellowes
- MFR # FEL4676001
- Zoro # G904063153
- UPC # 43859660223
- Country of Origin China
- Category File Folders
Description
Features
- Material Type - Plastic
- Sheet Capacity - 16
- Cut Type - Cross-Cut
- Cut Size (inches) - 5/32 x 1.5 in.
- Speed (Feet Per Minute) - 14
- Maximum Run Time (minutes) - 20
- Recommended Number Of Users - 1
- Jam Prevention Features - Jam Buster
- Noise Features - SilentShredTM
- Can Shred - Staples, Credit Cards, Paper Clips, CDs/DVDs, Junkmail
- Basket Type - Pull-out Bin
- Bin Capacity (gallons) - 6.5
- Feed Type – Traditional
- Voltage – 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 8", Kraft, 25/Bundle (493U63)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- AVERY Stick, Glue, 1.27 oz., Clear, PK6 (98073)
- FELLOWES Bind Cover Linen Texture, Black, Pk200 (52115)
- FELLOWES Fellowes Wire File Organizer (FEL72112)
- FELLOWES Fellowes 10723 Corrugated Cardboard Magazine File 3-7/8 x 9-1/4 x 11-3/4 White 12/Ctn (10723)
- FELLOWES Fellowes 5257001 Thermal Binding System Covers- 1" Cap- 11-1/8 x 9-3/4- Clear/Black- 10/Pk (5257001)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- SMEAD Folder, File, Ltr, 1/3, Teal Pk (SMD13143)
- Fellowes File Folders