Shop All Monitor Mounts & Brackets
Fellowes
Fellowes Manufacturing FEL8042501 Dual Monitor Arm - Black
Mfr # 8042501
Zoro # G103765650
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fellowes
- MFR # 8042501
- Zoro # G103765650
- UPC # 43859716968
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Features
- Two fully independent adjustable monitor arms with innovative gas spring technology allows for effortless monitor adjustment
- Intuitive cord management system helps minimize clutter
- Two USB ports located at the base of the product make it easy to connect your favorite devices
- Easy to mount - can be mounted via clamp or grommet
- Each arm holds a monitor up to 20 lbs
- Meets VESA mounting standards
- Color: Black
- Mounting: Clamp/Grommet
- Arm Rotation: 360°
- Platform Extension Size: 19 1/2"
- For Monitors: Up to 20 lbs per arm
- Tilt: + 85°, - 20°
- Material: Aircraft Aluminum/Plastic
- Swivel: 360°
- Dimension: 6.38 H x 13 W x 16.13 D in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Telescope D.130/F.900 w/2 carrying cases, el. focuser, motor, smartphone holder (1786)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- EDGE MEMORY 1Gb Edge Secure Digital Card (Sd) (PE197230)
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver (8031001)
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- FELLOWES Monitor Riser, 8-7/8x20x4-7/8, White/gray (FEL9311101)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- HERGO Open Frame Shelf Rack, 5 Shelf (95-72241-006)
- Fellowes Monitor Mounts & Brackets