Shop All File Folders
Fellowes
Fellowes 5204303 200 Clear Letter PVC Covers
Mfr # 5204303
Zoro # G404035308
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fellowes
- MFR # 5204303
- Zoro # G404035308
- UPC # 43859710393
- Country of Origin Viet Nam
- Category File Folders
Description
Fellowes 200 Clear Letter PVC Covers. Fellowes Crystals Clear Binding Covers feature transparent covers that highlight your title page. Durable plastic protects bound documents from spills and tears. 8-1/2" x 11" size with square corners. Un-punched covers easily adapt to any binding system. Not for use with thermal-binding systems.
Specifications- Binding Type: Binding Covers
- Units per Master Carton: 4
- Material Type: PVC
- Item: 0.00 x 8.50 x 11.00in
- Weight: 9.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- ROYAL TONER Toner For MS310 (501H), 5K Pages (50F1H00)
- TEACHER CREATED RESOURCES Human Skeleton Magnetic Accents (77241)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97400G)
- FELLOWES Fellowes 5257001 Thermal Binding System Covers- 1" Cap- 11-1/8 x 9-3/4- Clear/Black- 10/Pk (5257001)
- FELLOWES Fellowes 10723 Corrugated Cardboard Magazine File 3-7/8 x 9-1/4 x 11-3/4 White 12/Ctn (10723)
- FELLOWES Fellowes Wire File Organizer (FEL72112)
- FELLOWES Bind Cover Linen Texture, Black, Pk200 (52115)
- NATURE SAVER Manila File Folder, Letter, 1/3Cut, PK100 (NAT00836)
- C-LINE PRODUCTS C-Line Products CLI32960-2 Assorted Two Pocket Poly Folders for Grade K-12; Multi Color - Pack of 2 (CLI32960-2)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- Fellowes File Folders