Shop All File Holders
This Product is Discontinued
Fellowes
Double Letter Tray, Two Tier, Wire, Black (Discontinued)
Mfr # 22302
Zoro # G6348679
This Product is Discontinued
Key Features
- Number of Compartments 2
- Color Black
- Width 9.63"
- Height 4.88"
- Material Metal Wire
Product Information
- Brand Fellowes
- MFR # 22302
- Zoro # G6348679
- UPC # 077511223020
- Country of Origin China
- Category File Holders
Dimensions
Width | 9.63" |
Height | 4.88" |
Depth | 12.56" |
Details
Item | Double Letter Tray,Two Tier,Wire,Black |
Number of Compartments | 2 |
Color | Black |
Material | Metal Wire |
Weight | 3.38 lbs |
Description
Double Letter Tray,Two Tier,Wire,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.