Shop All Monitor Mounts & Brackets
Fellowes
Desk Mount Arm Monitor, 14-1/2"x4"x24"
Mfr # FEL8038201
Zoro # G6348417
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 4.75"
- Material Steel
- Depth 14.5"
- Color Black
Product Information
- Brand Fellowes
- MFR # FEL8038201
- Zoro # G6348417
- UPC # 043859528059
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 24" |
Width | 4.75" |
Depth | 14.5" |
Height (Max) | 24" |
Width (Max) | 4.75" |
Depth (Max) | 14.5" |
Details
Material | Steel |
Color | Black |
Item | Desk Mount Arm Monitor,14-1/2"x4"x24" |
Weight | 4.4 lb |
Capacity | 20 lb |
Monitors Accommodated | 1 |
Weight (Fully Assembled) | 4.4 lb |
Series Name | Fellowes® Designer Suites™ |
Maximum Pan (Degrees) | 360° |
VESA Mount Standard | VESA MIS-D |
Maximum Rotation (Degrees) | 180° |
OEM/Compatible | Compatible |
Maximum Tilt (Degrees) | 45° |
Workstation Type | Traditional Desk/Table |
Description
Desk Mount Arm Monitor,14-1/2 In.x4 In.x24 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-105)
- ILC Replacement for Panasonic Toughbook Cf-p1 (TOUGHBOOK CF-P1 PANASONIC)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ademco Vista 128FBP (ML15-1237683)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Monitor Arm, Black, 24 lbs. (8041701)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet (8043301)
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- Fellowes Monitor Mounts & Brackets