Shop All Keyboard and Mouse Trays & Covers
Fellowes
Designer Suites Premium Keyboard Tray, 19w x 10.63d, Black
Mfr # 8017901
Zoro # G306437309
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.75"
- Color Black
- Material Fabric; Foam; Rubber; Steel
- Keyboard Shelf 19" x 10.63"
- Series Designer Suites™
Product Information
- Brand Fellowes
- MFR # 8017901
- Zoro # G306437309
- UPC # 43859598472
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 21.75" |
Details
Color | Black |
Material | Fabric; Foam; Rubber; Steel |
Keyboard Shelf | 19" x 10.63" |
Series | Designer Suites™ |
Description
Fellowes Designer Suites Premium Keyboard Tray with Comfort-Lift system lets you slide mouse platform left or right over keyboard numeric pad and offers two custom height positions. Mouse platform tilts forward or backward, adjusts up or down to height of keyboard, and mounts on left or right side of keyboard. Warning Trak helps prevent mouse from sliding off platform. Loosen single knob to adjust tray height and tilt, then retighten knob to lock in position. Soothing memory foam wrist supports with Microban antimicrobial protection to help keep product cleaner and place hands/wrists in neutral position. Non-skid pads prevent undesired keyboard movement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Battery Replaces Honda VT1300CS CR CT CXA FURY 2018 (YTZ14S1194)
- OTTERBOX Commuter Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65405)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- FELLOWES Keyboard Tray, Blk, Glide Track 21-3/4 In. (8017901)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- FELLOWES Keyboard Manager, Black (8060101)
- FELLOWES Tray, Keyboard Manager, Black (FEL8038301)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- LORELL Essential Walnut Laminate Keyboard Tray (LLR69992)
- Fellowes Keyboard and Mouse Trays & Covers