Shop All Document Holders
Fellowes
Copyholder, Inline, Black
Mfr # FEL8039401
Zoro # G6286150
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 12"
- Height 7.5" to 11.5"
- Features Angle/Height; Landscape; Portrait
Product Information
- Brand Fellowes
- MFR # FEL8039401
- Zoro # G6286150
- UPC # 043859530946
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12" |
Height | 7.5" to 11.5" |
Depth | 2.5" |
For File Size | A4; Legal; Letter; Oversized |
Details
Item | Copyholders |
Mounting Style | Free Standing |
Material | Plastic |
Color | Black |
Sheet Capacity | 250 |
Features | Angle/Height; Landscape; Portrait |
Capacity | 250 |
Weight | 3.82 lbs |
Copy/Line Guide | Sliding |
Description
Copyholder,Inline,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 15'' - 2 Mil Green Reclosable Poly Bags, 1000PK (S-13428G)
- AVERY Avery, LANYARD-STYLE BADGE HOLDER W/LASER/INKJET INSERTS, TOP LOAD, 4.25 X 6, 75PK (8521)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- POST-IT Tabs, Postit, Alternating, Ast Pk (MMM686ALOPRYT)
- FELLOWES Copy Holder, Desktop, Black/Silver (8033201)
- FELLOWES Copy Holder, Desktop, Black (21106)
- FELLOWES Copyholder, Desk Top, Black (21106)
- FELLOWES Copyholder, Ispire, White (FEL9311501)
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- OXFORD Utili-Jacs Env Jkt 9X12 Pk (OXF65012)
- Fellowes Document Holders