Shop All Document Holders
Fellowes
Copyholder, Desk Top, Black
Mfr # 21106
Zoro # G6286406
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 10.13"
- Height 11.25"
- Features Angle/Height
Product Information
- Brand Fellowes
- MFR # 21106
- Zoro # G6286406
- UPC # 077511211065
- Country of Origin China
- Category Document Holders
Dimensions
Width | 10.13" |
Height | 11.25" |
Depth | 7.38" |
For File Size | Letter |
Details
Item | Copyholders |
Material | Plastic |
Mounting Style | Free Standing |
Color | Black |
Sheet Capacity | 125 |
Features | Angle/Height |
Capacity | 125 |
Weight | 0.866 lbs |
Copy/Line Guide | Removable |
Description
Copyholder,Desk Top,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- ASP Time Clock Cards, 3 1/2" X 10 1/2", 250 Per Pack Pk (862)
- ZORO SELECT Desk Pad (120748)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- FELLOWES In-Line Document Holder, Monitor/Keyboard (8039401)
- FELLOWES Copy Holder, Desktop, Black (21106)
- FELLOWES Covers, Crystals Clear, Round Pk (FEL52311)
- FELLOWES Copyholder, Ispire, White (FEL9311501)
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- C-LINE PRODUCTS C-Line Shop Ticket Holder, Vinyl with Red/White Stripes, 25/Box (44104)
- Fellowes Document Holders