Shop All Document Holders
This Product is Discontinued
Fellowes
Copy Holder, Desktop, Platinum/Gray (Discontinued)
Mfr # 21128
Zoro # G4464652
This Product is Discontinued
Key Features
- Mounting Style Desktop
- Material HPS
- Sheet Capacity 150
- Color Gray, Platinum
- Width 9 1/8 in
Product Information
- Brand Fellowes
- MFR # 21128
- Zoro # G4464652
- UPC # 077511211287
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 9 1/8 in |
Height | 20 in |
Overall Height | 20 in |
Overall Width | 9 1/8 in |
Paper Size | A4, Legal, Letter |
Details
Item | Copy Stand |
Mounting Style | Desktop |
Material | HPS |
Sheet Capacity | 150 |
Color | Gray, Platinum |
Includes | Flex Arm |
Features | Rotates 90 Degrees for Vertical or Horizontal Positioning, Weighted Base Stores 3 CDs and Sticky Notes |
Product Type | Copy Stand |
Line Guide Type | Removable Line Guide |
Description
Copy Stand, Mounting Style Desktop, Sheet Capacity 150, Height 20 in, Width 9 1/8 in, Color Gray, Platinum, Material HPS, Features Rotates 90 Degrees for Vertical or Horizontal Positioning, Weighted Base Stores 3 CDs and Sticky Notes, Includes Flex Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.